DBHS1C - 1G Ex-D WP NM Hoz Box Vinyl

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHS1C
Manufacturer
Arlington
Manufacturer's Part Number
DBHS1C
Description
1G Ex-D WP NM Hoz Box Vinyl
Low Profile Inbox For New Vinyl Siding Construction. Horizontal With Weatherproof While In Use Extra Duty Clear Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776006 / 00018997776006
Weight per unit
1.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DBHS1C - Small Image
 
DBHS1C - Large Image
Attachments
 
 
DBHS1C - Specification Sheet
Other Links
 
 
DBHS1C - Other
 
DBHS1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Depth
5.16
Length
7.012
Size
L(7.012) x W(9.058) x H(5.160)
Width
9.058
Descriptions
Long Description
Low profile Inbox for new vinyl siding construction. Horizontal with weatherproof while in use Extra Duty clear cover.
Special Features
With Weatherproof Horizontal Cover, Bug Plug
Product Type
Horiz In Box Clear Steel
extra long description
ARL DBHS1C HORIZ IN BOX CLEAR STEEL
Description
1G EX-D WP NM HOZ BOX VINYL
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBHS1C
GTIN
00018997776006
UPC
018997776006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Low Profile In Box
Packaging
Weight per each
1.352
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat