DBVR1C - Low Profile Inbox For Flat Surface Retrofit Constr

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVR1C
Manufacturer
Arlington
Manufacturer's Part Number
DBVR1C
Description
Low Profile Inbox For Flat Surface Retrofit Constr
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty Clear Cover. Single Gang Mounted Vertically.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143136 / 00018997143136
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DBVR1C - Large Image
 
DBVR1C - Small Image
 
DBVR1C - Video
Attachments
 
 
DBVR1C - Specification Sheet
Other Links
 
 
DBVR1C - Other
 
DBVR1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Size
L(7.186) x W(4.934) x H(5.160)
Width
4.934
Depth
5.16
Length
7.186
Descriptions
Product Type
Clear O/D Recept. Box-C
Description
LOW PROFILE INBOX FOR FLAT SURFACE RETROFIT CONSTR
extra long description
ARL DBVR1C CLEAR O/D RECEPT. BOX-C
Special Features
With Weatherproof Vertical Cover, Bug Plug
Long Description
Low profile InBox for flat surface retrofit construction. With weather proof while in use Extra Duty clear cover. Single gang mounted vertically.
Additional Information
media
Yes
Cable Entry
One-Piece
number of outlet
1
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBVR1C
GTIN
00018997143136
UPC
018997143136
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.2
Carton
4
Uses, Certifications, and Standards
Application
Flat Surface Retrofit Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat