DBVS1W - 1G Low Profile Od VRT WHT In Box

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVS1W
Manufacturer
Arlington Industries
Manufacturer's Part Number
DBVS1W
Description
1G Low Profile Od VRT WHT In Box
Low Profile Inbox For New Vinyl Siding Construction. Vertical With Weatherproof While In Use Extra Duty White Paintable Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143181 / 00018997143181
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DBVS1W - Small Image
 
DBVS1W - Large Image
Attachments
 
 
DBVS1W - Specification Sheet
Other Links
 
 
DBVS1W - Other
 
DBVS1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
5.16
Width
7.012
Length
9.058
Size
L(9.058) x W(7.012) x H(5.160)
Descriptions
Long Description
Low profile Inbox for new vinyl siding construction. Vertical with weatherproof while in use Extra Duty white paintable cover.
Special Features
With Weatherproof Vertical Cover, Bug Plug
Product Type
White O/D Recept. Box SW
extra long description
ARL DBVS1W WHITE O/D RECEPT. BOX SW
Description
1G LOW PROFILE OD VRT WHT IN BOX
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBVS1W
GTIN
00018997143181
UPC
018997143181
Taxonomies, Classifications, and Categories
Type
Low Profile In Box
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
New Vinyl Siding Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat