DHB1BR - Low Profile Masonry Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DHB1BR
Manufacturer
Arlington
Manufacturer's Part Number
DHB1BR
Description
Low Profile Masonry Box
Low Profile Inbox With Adapter Sleeve For New Brick. Horizontal With Weatherproof While In Use Brown Cover and Brown Box.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997548757 / 00018997548757
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DHB1BR - Small Image
 
DHB1BR - Large Image
Other Links
 
 
DHB1BR - Other
 
DHB1BR - Other
Attachments
 
 
DHB1BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
4.934
Depth
5.283
Length
7.186
Size
L(7.186) x W(4.934) x H(5.283)
Descriptions
Description
LOW PROFILE MASONRY BOX
Product Type
Inbox With Sleeve-Horz BR
extra long description
ARL DHB1BR INBOX WITH SLEEVE-HORZ B
Long Description
Low profile Inbox with adapter sleeve for new brick. Horizontal with weatherproof while in use brown cover and brown box.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DHB1BR
GTIN
00018997548757
UPC
018997548757
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.54
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat