DVB1BRC - Low Profile Inbox With Adapter Sleeve For New Bric

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVB1BRC
Manufacturer
Arlington
Manufacturer's Part Number
DVB1BRC
Description
Low Profile Inbox With Adapter Sleeve For New Bric
Low Profile Inbox With Adapter Sleeve For New Brick. Vertical With Weatherproof While In Use Clear Cover and Brown Box.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997436085 / 00018997436085
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
DVB1BRC - Specification Sheet
Other Links
 
 
DVB1BRC - Other
 
DVB1BRC - Other
Images
 
 
DVB1BRC - Large Image
 
DVB1BRC - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Brown with Clear cover
Dimensions and Weight
Width
4.934
Depth
5.283
Length
7.186
Size
L(7.186) x W(4.934) x H(5.283)
Descriptions
Long Description
Low profile Inbox with adapter sleeve for new brick. Vertical with weatherproof while in use clear cover and brown box.
extra long description
ARL DVB1BRC VERTICAL IN BOX KIT BRC
Product Type
Vertical In Box Kit BRC
Description
LOW PROFILE INBOX WITH ADAPTER SLEEVE FOR NEW BRIC
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DVB1BRC
GTIN
00018997436085
UPC
018997436085
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.7
Carton
4
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat