FB900 - Cathedral Ceil Fan Box

Arlington

  • $42.62 (Each)
  • $42.62 (Each)

  • $255.75 (Per 6)

  • $4,262.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB900
Manufacturer
Arlington
Manufacturer's Part Number
FB900
Description
Cathedral Ceil Fan Box
Ceiling Fan Box, Plastic, 7.881 In Overall Width, 7.881 In Overall Height, 0.898 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752505 / 00018997752505
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.62 (Each)
Carton
$42.62 (Each)
Standard Packaging
$255.75 (Per 6)
Resources
Images
 
 
FB900 - Small Image
 
FB900 - Large Image
 
FB900 - Large Image
Attachments
 
 
FB900 - Specification Sheet
Other Links
 
 
FB900 - Other
 
FB900 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(7.881) x W(7.881) x H(6.364)
Descriptions
extra long description
ARL FB900 CATHEDRAL CEILING FAN
Description
CATHEDRAL CEIL FAN BOX
Product Type
Fan Mounting Box
Ceiling Fan Box
Long Description
Ceiling Fan Box, Plastic, 7.881 in Overall Width, 7.881 in Overall Height, 0.898 lb/EA
Short Description
Ceiling Fan Box, Plastic, 7.881 in (H)
Special Features
Mounts fans and fixtures on sloped or cathedral ceilings
Additional Information
for use with
Fan and Fixture
Overall Width
7.881 in
Standards Met
ECCN:EAR99 Certifications
Overall Height
7.881 in
includes
Mounting Block With Built-In Electrical
package quantity
1 PC per Unit PK;6 Standard PC per PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FB900
GTIN
00018997752505
UPC
018997752505
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.898 lb/EA
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat