FBS415S - Ceiling Box 1 1/2 W/BK

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS415S
Manufacturer
Arlington
Manufacturer's Part Number
FBS415S
Description
Ceiling Box 1 1/2 W/BK
Steel Octagonal Fan and Fixture Mounting Box. 70LB Fan Rated, 200LB Fixture Rated. 1-1/2" Box Depth. 14.6 Cu. In. With Side Mounting Bracket.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752062 / 00018997752062
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FBS415S - Large Image
 
FBS415S - Small Image
Attachments
 
 
FBS415S - Specification Sheet
Other Links
 
 
FBS415S - Other
 
FBS415S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(6.000) x W(4.250) x H(2.500)
Descriptions
Description
CEILING BOX 1 1/2 W/BK
Special Features
Ceiling fan/fixture boxes mount directly to a joist
Long Description
Steel octagonal fan and fixture mounting box. 70lb fan rated, 200lb fixture rated. 1-1/2" box depth. 14.6 cu. in. with Side mounting bracket.
Product Type
Ceiling Box 1 1/2 W/BK
extra long description
ARL FBS415S CEILING BOX 1 1/2 W/BK
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBS415S
GTIN
00018997752062
UPC
018997752062
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Octagonal Fan And Fixture Joist Mounting Box
Packaging
Weight per each
0.92
Carton
25
Uses, Certifications, and Standards
Mounting
Ceiling Joist
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat