FD1RP - White 1G Power Box

Arlington

  • $8.36 (Each)
  • $8.36 (Each)

  • $208.88 (Per 25)

  • $835.51 (Per 100)
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
FD1RP
Manufacturer
Arlington
Manufacturer's Part Number
FD1RP
Description
White 1G Power Box
One Piece Single Gang Retrofit Non-Metallic Box. Installs With A 3-1/2" Diameter Hole Saw. Adjusts to Fit 3/4" to 1-1/2" Wall Thicknesses. 18.0 Cu. In. Textured Paintable Front Surface. 2 Hour Fire Rating.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997752994 / 00018997752994
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.36 (Each)
Carton
$208.88 (Per 25)
Resources
Images
 
 
FD1RP - Large Image
 
FD1RP - Small Image
 
FD1RP - Video
Attachments
 
 
FD1RP - Specification Sheet
Other Links
 
 
FD1RP - Other
 
FD1RP - Other
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
3.885
Length
5.635
Size
L(5.635) x W(3.885) x H(3.085)
Descriptions
Description
WHITE 1G POWER BOX
extra long description
ARL FD1RP WHITE 1 GANG POWER BOX
Product Type
White 1 Gang Power Box
Long Description
One piece single gang retrofit non-metallic box. installs with a 3-1/2" diameter hole saw. Adjusts to fit 3/4" to 1-1/2" wall thicknesses. 18.0 cu. in. Textured paintable front surface. 2 hour Fire Rating.
Special Features
For retrofit installations
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FD1RP
GTIN
00018997752994
UPC
018997752994
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.24
Carton
25
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat