FLBCF101BLTK - BLK NM Flip Lid Floor Box Trim Kit

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBCF101BLTK
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBCF101BLTK
Description
BLK NM Flip Lid Floor Box Trim Kit
Trim Kits For Arlington'S Non Metallic Concrete Floor Boxes. Black. Flip Lid
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997138309 / 00018997138309
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBCF101BLTK - Large Image
 
FLBCF101BLTK - Small Image
 
FLBCF101BLTK - Video
Attachments
 
 
FLBCF101BLTK - Specification Sheet
Other Links
 
 
FLBCF101BLTK - Other
 
FLBCF101BLTK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
4.152
Length
6.022
Height
6.199
Size
L(6.022) x W(4.152) x H(6.199)
Descriptions
Long Description
Trim kits for Arlington's Non Metallic concrete floor boxes. Black. Flip Lid
Special Features
Flip Lids
Description
BLK NM FLIP LID FLOOR BOX TRIM KIT
Product Type
BLK Flip Lid Conc Kit
extra long description
ARL FLBCF101BLTK BLK FLIP LID CONC
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBCF101BLTK
GTIN
00018997138309
UPC
018997138309
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Application
Cover for Concrete Floor Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat