GB5 - Ground Bar

Arlington

  • $12.07 (Each)
  • $12.07 (Each)

  • $120.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB5
Manufacturer
Arlington
Manufacturer's Part Number
GB5
Description
Ground Bar
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Length, 3.383 In Diameter, 0.500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997760951 / 00018997760951
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.07 (Each)
Standard Packaging
$120.70 (Per 10)
Resources
Images
 
 
GB5 - Small Image
 
GB5 - Large Image
 
GB5 - Large Image
 
GB5 - Video
Specifications Sheets
 
 
GB5 - Specification Sheet
Attachments
 
 
GB5 - Specification Sheet
Other Links
 
 
GB5 - Other
 
GB5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (Bridge);Paintable Plastic (Cover)
Wattage
14 to 4 AWG
Material, Color, and Finish
Conductor Material
Zinc (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Length
0.872 in
Diameter
3.383 in
Size
L(1.497) x W(4.398) x H(1.836)
Descriptions
Description
GROUND BAR
Product Type
Grounding Bridge
Long Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 in Length, 3.383 in Diameter, 0.500 lb/EA
Features
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC.
Short Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe.
Special Features
(4) Terminal Point;Includes Textured Paintable;Comes with Cover
extra long description
ARL GB5 ZINC GROUNDING BRIDGE
Additional Information
for use with
Power and Communication Grounding Systems
Standards Met
cULus Listed;NEC 2014
package quantity
1 PK;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GB5
GTIN
00018997760951
UPC
018997760951
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Grounding Bridge
Packaging
Weight
0.500 lb/EA
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor/Outdoor, Communication Systems
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat