GBB5P - BRZ Grounding Bridge

Arlington

  • $30.45 (Each)
  • $30.45 (Each)

  • $304.45 (Per 10)

  • $3,044.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBB5P
Manufacturer
Arlington
Manufacturer's Part Number
GBB5P
Description
BRZ Grounding Bridge
Grounding Bridge, 4.575 In Overall Length, Bronze Material, 1.409 In Overall Width, 1.653 In Overall Height, #6 to #2 Awg Conductor Size, 0.69 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997097217 / 00018997097217
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.45 (Each)
Carton
$30.45 (Each)
Standard Packaging
$304.45 (Per 10)
Resources
Images
 
 
GBB5P - Small Image
 
GBB5P - Small Image
 
GBB5P - Large Image
 
GBB5P - Large Image
 
GBB5P - Video
Specifications Sheets
 
 
GBB5P - Specification Sheet
Attachments
 
 
GBB5P - Specification Sheet
Other Links
 
 
GBB5P - Other
 
GBB5P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 to #2 AWG
Material, Color, and Finish
Conductor Material
Bronze (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Overall Length
4.575 in
Length
3.461
Size
L(3.461) x W(4.575) x H(1.653)
Descriptions
Product Type
Grounding Bridge
Long Description
Grounding Bridge, 4.575 in Overall Length, Bronze Material, 1.409 in Overall Width, 1.653 in Overall Height, #6 to #2 AWG Conductor Size, 0.69 lb
Features
Provides reliable intersystem bonding between power and communication grounding systems. Comes with a PVC adapter for 1/2” PVC pipe. Cover is UV rated plastic for long outdoor life.
Short Description
Intersystem Grounding Bridges with PVC Adapter
extra long description
ARL GBB5P BRZ GRD BRIDGE W/PVC A
Special Features
Meets 2020 NEC Ground Requirements
Description
BRZ GROUNDING BRIDGE
Additional Information
accessory type
Grounding Bridge
Overall Width
1.409 in
Overall Height
1.653 in
for use with
Instance Phone;Cable TV;Satellite Dish
Standards Met
cULus Listed
package quantity
1 CT;10 PK
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GBB5P
GTIN
00018997097217
UPC
018997097217
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.69 lb
Weight per each
0.69
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat