GP26B - Arl GP26B

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP26B
Manufacturer
Arlington
Manufacturer's Part Number
GP26B
Description
Arl GP26B
Gard-N-Post. 26" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. Openings On Both Sides Of Post For Back to Back Power or Power On One Side and Low Voltage On The Other. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770905 / 00018997770905
Weight per unit
3.686 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GP26B - Small Image
 
GP26B - Large Image
 
GP26B - Video
Other Links
 
 
GP26B - Other
 
GP26B - Other
Attachments
 
 
GP26B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Black
Style
UV-Rated Plastic
Dimensions and Weight
Size
L(26.000) x W(3.361) x H(3.361)
Descriptions
Description
ARL GP26B
Product Type
Gard'N Post Black 26"
extra long description
ARL GP26B GARD'N POST BLACK 26"
Long Description
Gard-N-Post. 26" support for outdoor light fixtures or GFCI devices outdoors. Openings on both sides of post for back to back power or power on one side and low voltage on the other. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts. Color Black. Color is permanent, no chipping.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GP26B
GTIN
00018997770905
UPC
018997770905
Taxonomies, Classifications, and Categories
Type
Lighting Fixture Support
Packaging
Weight per each
3.686
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat