GPD19BR - 19.5 BRZ NM WP Low-Profile Gard'N Post

Arlington

  • $55.58 (Each)
  • $55.58 (Each)

  • $333.45 (Per 6)

  • $5,557.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPD19BR
Manufacturer
Arlington
Manufacturer's Part Number
GPD19BR
Description
19.5 BRZ NM WP Low-Profile Gard'N Post
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Brown. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770219 / 00018997770219
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.58 (Each)
Carton
$55.58 (Each)
Standard Packaging
$333.45 (Per 6)
Resources
Images
 
 
GPD19BR - Small Image
 
GPD19BR - Large Image
Other Links
 
 
GPD19BR - Other
 
GPD19BR - Other
Attachments
 
 
GPD19BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Bronze with Clear cover
Dimensions and Weight
Size
L(19.500) x W(6.269) x H(2.964)
Descriptions
extra long description
ARL GPD19BR POST W/IN USE COVER BR
Description
19.5 BRZ NM WP LOW-PROFILE GARD'N POST
Product Type
Post W/In Use Cover BR
Long Description
Gard-N-Post. 19.5" support for GFCI devices outdoors. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts. Color Brown. Color is permanent, no chipping. Clear extra duty weatherproof in use cover installed.
Special Features
Includes Built In Weatherproof Cover
Additional Information
Fixture Type
GFCI Device
Manufacturer Information
Manufacturers Part Number
GPD19BR
Brand
ARLINGTON
GTIN
00018997770219
UPC
018997770219
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Low Profile Enclosure
Packaging
Weight per each
1.98
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor, GFCI Device
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat