JC12 - Jack Chain Box 100'/CT 25#

Arlington

  • $60.66 (Per 100)
  • $0.61 (Each)

  • $60.66 (Per 100)
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
JC12
Manufacturer
Arlington
Manufacturer's Part Number
JC12
Description
Jack Chain Box 100'/CT 25#
Jack Chain, Steel, Zinc Plated, 100 FT Length, 25 LB Load Rating, 1/2 In Inside, 0.088 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
018997131201 / 00018997131201
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.61 (Each)
Carton
$60.66 (Per 100)
Resources
Specifications Sheets
 
 
JC12 - Specification Sheet
Images
 
 
JC12 - Large Image
 
JC12 - Small Image
Attachments
 
 
JC12 - Specification Sheet
Other Links
 
 
JC12 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
100 ft
Size
L(6.250) x W(6.250) x H(4.250)
Diameter
0.105
Descriptions
Product Type
Jack Chain
Long Description
Jack Chain, Steel, Zinc Plated, 100 ft Length, 25 lb Load Rating, 1/2 in Inside, 0.088 lb
Short Description
Jack Chain, Steel, 100 ft
Description
JACK CHAIN BOX 100'/CT 25#
extra long description
ARL JC12 100' #12 JACK CHAIN
Special Features
Steel reel
Additional Information
Load Rating
25 lb
Inside Diameter
1/2 in
Made in USA
yes
package quantity
100 PC
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
JC12
GTIN
00018997131201
UPC
018997131201
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Jack Chain
Trade Size
Trade Size
1/2
Availability
minimum qty
100
Packaging
Weight
0.088 lb
Weight per each
0.09
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat