L425 - 1-1/2" SQZ Flex Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L425
Manufacturer
Arlington
Manufacturer's Part Number
L425
Description
1-1/2" SQZ Flex Conn
Zinc Die-Cast, Single Screw, 1-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.460.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342508 / 00018997342508
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L425 - Small Image
 
L425 - Large Image
Attachments
 
 
L425 - Specification Sheet
Other Links
 
 
L425 - Other
 
L425 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.615) x W(2.615) x H(2.176)
Descriptions
Product Type
1-1/2" Flex Conn
Description
1-1/2" SQZ FLEX CONN
Long Description
Zinc die-cast, Single screw, 1-1/2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.460.
Special Features
Concrete Tight, 1 1/2IN Knockout
extra long description
ARL L425 1-1/2" FLEX CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
L425
GTIN
00018997342508
UPC
018997342508
Taxonomies, Classifications, and Categories
Type
Squeeze Connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat