LPCG503 - 1/2" NM Cord Conn (.100-.300)

Arlington

  • $2.58 (Each)
  • $2.58 (Each)

  • $64.58 (Per 25)

  • $258.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LPCG503
Manufacturer
Arlington
Manufacturer's Part Number
LPCG503
Description
1/2" NM Cord Conn (.100-.300)
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In Height, 0.038 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997503503 / 00018997503503
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$64.58 (Per 25)
Standard Packaging
$258.33 (Per 100)
Resources
Images
 
 
LPCG503 - Small Image
 
LPCG503 - Large Image
 
LPCG503 - Large Image
 
LPCG503 - Video
Attachments
 
 
LPCG503 - Specification Sheet
Other Links
 
 
LPCG503 - Other
 
LPCG503 - Other
 
LPCG503 - Other
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.978 in
Height
0.978 in
Length
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, 1/2 in Trade Size, Gray, 0.978 in Width, 0.978 in Height, 0.038 lb/EA
Short Description
Strain Relief Cord Connector, 1/2 in, Gray, .385 to .600 cord range
extra long description
ARL LPCG503 1/2" NM CG .100/.300
Description
1/2" NM CORD CONN (.100-.300)
Additional Information
Color/Finish
Gray
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG503
GTIN
00018997503503
UPC
018997503503
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.038 lb/EA
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LPCG503.
Jump To:

Similar Items

Similar items are close alternatives to LPCG503, though they may not be 100% alike.

Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 0.978 In Width, 0.978 In ...
  • Our Part #: LPCG50
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG50
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($75.84) · 100 ($303.36) ·
LPCG50 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.03

Each

QTY:
Each
Add
Strain Relief Cord Connector, 1/2 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG507
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG507
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.01) · 100 ($364.04) ·
LPCG507 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.64

Each

QTY:
Each
Add
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord ...
  • Our Part #: LPCG503BL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPCG503BL
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LPCG503BL - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.125 to 0...
  • Our Part #: 2690
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2690
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($374.82) · 100 ($1,499.28) ·
2690 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
1/2" ZINC CG .100/.360
  • MFR Part #: LPCG503Z
  • GTIN: 00018997503527
  • Manufacturer: Arlington
1/2" NM CG .100/.300 WH
  • MFR Part #: LPCG503W
  • GTIN: 00018997503404
  • Manufacturer: Arlington
1/2" LT CORD GRIP-RANG IN ZINC PLT STEEL
  • MFR Part #: LPCG503S
  • GTIN: 00018997127884
  • Manufacturer: Arlington
1/2" LT CORD GRIP-RANG STAINLESS STEEL
  • MFR Part #: LPCG503SS
  • GTIN: 00018997127945
  • Manufacturer: Arlington
Cross Referenced

These items are similar to LPCG503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG503 Arlington 00018997503503
NCG-11 Neer 00687855210817
4702-3 Raco 00050169470237
2690 Thomas & Betts 00786210026909

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds