LPCG507BL - 1/2" NM BLK Strain Relief Cord Conn (.385-.6)

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG507BL
Manufacturer
Arlington
Manufacturer's Part Number
LPCG507BL
Description
1/2" NM BLK Strain Relief Cord Conn (.385-.6)
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 1/2 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997503534 / 00018997503534
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG507BL - Small Image
 
LPCG507BL - Large Image
 
LPCG507BL - Video
Attachments
 
 
LPCG507BL - Specification Sheet
Other Links
 
 
LPCG507BL - Other
 
LPCG507BL - Other
 
LPCG507BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.23
Length
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Product Type
1/2" NM CG .385/.750
extra long description
ARL LPCG507BL 1/2" NM CG .385/.750
Description
1/2" NM BLK STRAIN RELIEF CORD CONN (.385-.6)
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and black strain relief cord connector furnished with a sealing ring and locknut. Supports .385 to .750 cord range with a 1/2 inch trade size.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG507BL
GTIN
00018997503534
UPC
018997503534
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat