LPCG507Z - 1/2" Cord Conn (.375-.750)

Arlington

  • $5.41 (Each)
  • $5.41 (Each)

  • $135.20 (Per 25)

  • $540.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG507Z
Manufacturer
Arlington
Manufacturer's Part Number
LPCG507Z
Description
1/2" Cord Conn (.375-.750)
Strain Relief Cord Connector, 1/2 In Trade Size, Zinc Plated, 1.230 In Width, 1.230 In Height, 0.210 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997503565 / 00018997503565
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.41 (Each)
Carton
$135.20 (Per 25)
Standard Packaging
$540.80 (Per 100)
Resources
Images
 
 
LPCG507Z - Small Image
 
LPCG507Z - Large Image
 
LPCG507Z - Large Image
 
LPCG507Z - Video
Specifications Sheets
 
 
LPCG507Z - Specification Sheet
Attachments
 
 
LPCG507Z - Specification Sheet
Other Links
 
 
LPCG507Z - Other
 
LPCG507Z - Other
 
LPCG507Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (Body) Santoprene� (Grommet) Nylon (Gripper) Polyethylene (Sealing Ring)
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Width
1.230 in
Height
1.230 in
Length
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, 1/2 in Trade Size, Zinc Plated, 1.230 in Width, 1.230 in Height, 0.210 lb/EA
Short Description
Strain Relief Cord Connector, 1/2 in, Zinc, .385 to .600 cord range
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Description
1/2" CORD CONN (.375-.750)
extra long description
ARL LPCG507Z 1/2" ZINC CG .385/.600
Additional Information
Color/Finish
Zinc Plated
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG507Z
GTIN
00018997503565
UPC
018997503565
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.210 lb/EA
Weight per each
0.21
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat