LPCG50BL - 1/2" Low Profile BL CG

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG50BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
LPCG50BL
Description
1/2" Low Profile BL CG
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .200 to .485 Cord Range With A 1/2 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
018997060709
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG50BL - Large Image
 
LPCG50BL - Small Image
 
LPCG50BL - Video
Attachments
 
 
LPCG50BL - Specification Sheet
Other Links
 
 
LPCG50BL - Other
 
LPCG50BL - Other
 
LPCG50BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Length
0.978
Descriptions
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and black strain relief cord connector furnished with a sealing ring and locknut. Supports .200 to .485 cord range with a 1/2 inch trade size.
Product Type
1/2" Low Profile BL CG
extra long description
ARL LPCG50BL 1/2" LOW PROFILE BL CG
Description
1/2" LOW PROFILE BL CG
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG50BL
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat