LT9050 - 1/2" 90D D/C NM LT Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT9050
Manufacturer
Arlington
Manufacturer's Part Number
LT9050
Description
1/2" 90D D/C NM LT Conn
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 1/2" Trade Size. 90 Degree.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997329509 / 00018997329509
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT9050 - Large Image
 
LT9050 - Small Image
Attachments
 
 
LT9050 - Specification Sheet
Other Links
 
 
LT9050 - Other
 
LT9050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Length
2.128
Width
2.312
Size
L(2.128) x W(2.312) x H(0.525)
Descriptions
Description
1/2" 90D D/C NM LT CONN
Product Type
1/2" LT 90 Connector
extra long description
ARL LT9050 1/2" LT 90 CONNECTOR
Long Description
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1/2" Trade Size. 90 degree.
Special Features
1/2 IN Knockout
Additional Information
Form
Form B
Manufacturer Information
Manufacturers Part Number
LT9050
Brand
ARLINGTON
GTIN
00018997329509
UPC
018997329509
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.24
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat