LTMC75 - 3/4 LT ZN PLT Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTMC75
Manufacturer
Arlington
Manufacturer's Part Number
LTMC75
Description
3/4 LT ZN PLT Conn
Liquid Tight Concrete Tight Zinc Fitting For PVC Jacketed MC Cable and TECH90 Cable. Cable Range .725 to .980. 3/4" Trade Size.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997168016 / 00018997168016
Weight per unit
0.414 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LTMC75 - Large Image
 
LTMC75 - Small Image
 
LTMC75 - Video
Attachments
 
 
LTMC75 - Specification Sheet
Other Links
 
 
LTMC75 - Other
 
LTMC75 - Other
 
LTMC75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
1.68
Length
2.648
Size
L(2.648) x W(1.680) x H(1.680)
Descriptions
Description
3/4 LT ZN PLT CONN
Long Description
Liquid tight concrete tight zinc fitting for PVC jacketed MC cable and tech90 cable. Cable Range .725 to .980. 3/4" Trade Size.
Special Features
Liquid and Concrete Tight
Product Type
3/4" LT For JMC
extra long description
ARL LTMC75 3/4" LT FOR JMC
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LTMC75
GTIN
00018997168016
UPC
018997168016
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Zinc Fitting
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.414
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat