NM1000 - 1/4 Strut Clip

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM1000
Manufacturer
Arlington Industries
Manufacturer's Part Number
NM1000
Description
1/4 Strut Clip
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997546159 / 00018997546159
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NM1000 - Large Image
 
NM1000 - Small Image
Other Links
 
 
NM1000 - Other
 
NM1000 - Other
Attachments
 
 
NM1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.563) x W(1.563) x H(0.777)
Descriptions
Product Type
Conduit Hardware Mount
extra long description
ARL NM1000 CONDUIT HARDWARE MOUNT
Description
1/4 STRUT CLIP
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers.
Construction
One-Piece
Special Features
UV rating for outdoor applications
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM1000
GTIN
00018997546159
UPC
018997546159
Taxonomies, Classifications, and Categories
Type
STRUT CLIP
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
For Holding Pipe Hangers, Conduit on Strut
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat