NM2045 - 1-1/2" QKLTCH NM Pipe HNGR

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2045
Manufacturer
Arlington Industries
Manufacturer's Part Number
NM2045
Description
1-1/2" QKLTCH NM Pipe HNGR
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers. For 1-1/2" Liquid Tight, 1-1/2" Flex, 1-1/2", 1-1/2" Copper Pipe.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545442 / 00018997545442
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NM2045 - Large Image
 
NM2045 - Small Image
 
NM2045 - Video
Other Links
 
 
NM2045 - Other
 
NM2045 - Other
Attachments
 
 
NM2045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(2.846) x W(2.212) x H(0.860)
Descriptions
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers. For 1-1/2" Liquid Tight, 1-1/2" Flex, 1-1/2", 1-1/2" Copper Pipe.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Description
1-1/2" QKLTCH NM PIPE HNGR
Product Type
NM Pipe Hanger 1.5 1.5
extra long description
ARL NM2045 NM PIPE HANGER 1.5 1.5
Additional Information
Cable Size
Flex: 1-1/2 IN, Liquid-Tight: 1-1/2 IN
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM2045
GTIN
00018997545442
UPC
018997545442
Taxonomies, Classifications, and Categories
Type
Pipe Hanger
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat