NM75 - 3/4" NM 1 or 2 CBL Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM75
Manufacturer
Arlington
Manufacturer's Part Number
NM75
Description
3/4" NM 1 or 2 CBL Conn
Non-Metallic, 3/4" Cable Connector For Non-Metallic Sheathed Cable, Listed For 1 to 2 Cables.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997545138 / 00018997545138
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
NM75 - Other
 
NM75 - Other
Images
 
 
NM75 - Large Image
 
NM75 - Small Image
Attachments
 
 
NM75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
L(1.271) x W(1.271) x H(1.289)
Descriptions
Description
3/4" NM 1 OR 2 CBL CONN
extra long description
ARL NM75 3/4" KO SNAP CONNECTOR
Product Type
3/4" Ko Snap Connector
Long Description
Non-metallic, 3/4" cable connector for non-metallic sheathed cable, listed for 1 to 2 cables.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM75
GTIN
00018997545138
UPC
018997545138
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.014
Carton
1
Package
25
Uses, Certifications, and Standards
Application
NM Sheathed Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat