NMLT45100 - 1" Sealtight 45D NM Conn

Arlington

  • $13.40 (Each)
  • $13.40 (Each)

  • $67.02 (Per 5)

  • $335.10 (Per 25)

  • $1,340.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT45100
Manufacturer
Arlington
Manufacturer's Part Number
NMLT45100
Description
1" Sealtight 45D NM Conn
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997541109 / 00018997541109
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.40 (Each)
Carton
$67.02 (Per 5)
Standard Packaging
$335.10 (Per 25)
Resources
Other Links
 
 
NMLT45100 - Other
 
NMLT45100 - Other
Attachments
 
 
NMLT45100 - Specification Sheet
Images
 
 
NMLT45100 - Small Image
 
NMLT45100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.2
Length
2.2
Size
L(2.200) x W(2.200) x H(2.990)
Descriptions
Description
1" SEALTIGHT 45D NM CONN
Product Type
1" PVC LT 45 Deg Conn
extra long description
ARL NMLT45100 1" PVC LT 45 DEG CONN
Long Description
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 1" Trade Size.
Special Features
Connector provides a smooth, gradual radius bend
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT45100
GTIN
00018997541109
UPC
018997541109
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1
Packaging
Weight per each
0.13
Carton
5
Package
25
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat