NMLT905 - 1/2" 90D NM LT Conn

Arlington

  • $4.76 (Each)
  • $4.76 (Each)

  • $47.62 (Per 10)

  • $238.09 (Per 50)

  • $476.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT905
Manufacturer
Arlington
Manufacturer's Part Number
NMLT905
Description
1/2" 90D NM LT Conn
Non Metallic Liquid Tight 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.682 In Length, 3.389 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.096 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997545787 / 00018997545787
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.76 (Each)
Carton
$47.62 (Per 10)
Standard Packaging
$238.09 (Per 50)
Resources
Images
 
 
NMLT905 - Small Image
 
NMLT905 - Large Image
 
NMLT905 - Video
Attachments
 
 
NMLT905 - Specification Sheet
Other Links
 
 
NMLT905 - Other
 
NMLT905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.682 in
Diameter
3.389 in
Width
3.389
Size
L(2.331) x W(3.389) x H(3.389)
Descriptions
Product Type
Non Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non Metallic Liquid Tight 90° Connector, 1/2 in Trade Size, Plastic, Gray, 2.682 in Length, 3.389 in Diameter, Threaded x Push In Connection, 1/2 in Knockout Size, Push-On, 0.096 lb/EA
Short Description
Non Metallic Liquid Tight 90° Connector, Plastic, 1/2 in, 90°
Special Features
Push-On Installation;No Tools
Description
1/2" 90D NM LT CONN
extra long description
ARL NMLT905 1/2"90D NMLT PUSH CONN
Additional Information
Connection Orientation
90°
Connection Type
Threaded x Push In
Knockout Size
1/2 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
10 PK;50 PK
Made in USA
yes
media
Yes
Form
Form B
Manufacturer Information
Brand
SNAP 2 IT
sub brand
Snap2it(R)
Manufacturers Part Number
NMLT905
GTIN
00018997545787
UPC
018997545787
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.096 lb/EA
Weight per each
0.1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat