RW1 - 3/4" X 1/2" Reducing Washer

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RW1
Manufacturer
Arlington
Manufacturer's Part Number
RW1
Description
3/4" X 1/2" Reducing Washer
Reducing Washer, Plated Steel. Reduces 3/4" Knockout to 1/2" Knockout.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
018997951007 / 00018997951007
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RW1 - Large Image
 
RW1 - Small Image
Other Links
 
 
RW1 - Other
 
RW1 - Other
Attachments
 
 
RW1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
0.035
Width
1.420
Thickness
Steel
Descriptions
Long Description
Reducing Washer, Plated Steel. Reduces 3/4" knockout to 1/2" knockout.
Special Features
Plated Steel
extra long description
ARL RW1 3/4" X 1/2" RED WASHER
Product Type
3/4" X 1/2" Red Washer
Description
3/4" X 1/2" REDUCING WASHER
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997951007
UPC
018997951007
Taxonomies, Classifications, and Categories
Type
Push-In Connector
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
3/4 x 1/2
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat