SB30 - Yellow Plastic Stud

Arlington

  • $0.40 (Each)
  • $0.40 (Each)

  • $39.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB30
Manufacturer
Arlington
Manufacturer's Part Number
SB30
Description
Yellow Plastic Stud
Non-Metallic Yellow Stud Bushing That Fits Into A 1 Inch Knockout, Sold In A Quantity Of 100.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997180537 / 00018997180537
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$0.40 (Each)
Resources
Images
 
 
SB30 - Large Image
 
SB30 - Small Image
Attachments
 
 
SB30 - Specification Sheet
Other Links
 
 
SB30 - Other
 
SB30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
L(1.770) x W(1.750) x H(0.400)
Descriptions
extra long description
ARL SB30 PLASTIC STUD BUSHING 1000
Product Type
Plastic Stud Bushing 1000
Description
YELLOW PLASTIC STUD
Long Description
Non-metallic yellow stud bushing that fits into a 1 inch knockout, sold in a quantity of 100.
Special Features
1.75IN Width X 0.4IN Depth
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SB30
GTIN
00018997180537
UPC
018997180537
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Non Metallic Bushing
Trade Size
Trade Size
1
Packaging
Weight per each
0.004
Carton
1
Uses, Certifications, and Standards
Application
2 X 4 in Metal Stud
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat