SG380 - 3/8 Saddle Grip Square Throat

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG380
Manufacturer
Arlington
Manufacturer's Part Number
SG380
Description
3/8 Saddle Grip Square Throat
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Secures Into Knockout With A Zinc Die-Cast. Concrete Tight When Taped. Supports .405 to .612 Cable Range With A .400 By .580 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997180605 / 00018997180605
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
SG380 - Specification Sheet
Other Links
 
 
SG380 - Other
 
SG380 - Other
Images
 
 
SG380 - Large Image
 
SG380 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.000) x W(1.077) x H(1.077)
Descriptions
Product Type
3/8" Saddle Grip Squar
Description
3/8 SADDLE GRIP SQUARE THROAT
extra long description
ARL SG380 3/8" SADDLE GRIP SQUAR
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Secures into knockout with a zinc die-cast. Concrete tight when taped. Supports .405 to .612 cable range with a .400 by .580 end stop diameter.
Special Features
Concrete Tight, 1/2 IN Knockout, 0.4 X 0.58 IN End stop
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SG380
GTIN
00018997180605
UPC
018997180605
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Snap-on
Packaging
Weight per each
0.064
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat