TVBS507 - 3G Steel Recessed TV Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBS507
Manufacturer
Arlington
Manufacturer's Part Number
TVBS507
Description
3G Steel Recessed TV Box
Recessed Steel TV Box. For New or Existing Construction. Comes With Low Voltage Divider. Color White. 3 Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997379566 / 00018997379566
Weight per unit
3.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TVBS507 - Large Image
 
TVBS507 - Small Image
 
TVBS507 - Video
Other Links
 
 
TVBS507 - Other
 
TVBS507 - Other
Attachments
 
 
TVBS507 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Box)
Material, Color, and Finish
Color
White (Trim Plate)
Dimensions and Weight
Size
L(6.205) x W(7.930) x H(3.937)
Descriptions
Product Type
3 Gang White TV Box Steel
Description
3G STEEL RECESSED TV BOX
extra long description
ARL TVBS507 3 GANG WHITE TV BOX STE
Long Description
Recessed Steel TV BOX. For new or existing construction. Comes with low voltage divider. Color White. 3 Gang.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TVBS507
Brand
ARLINGTON
GTIN
00018997379566
UPC
018997379566
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight per each
3.21
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat