TVBU507BL - 3 Gang TV Box Black

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU507BL
Manufacturer
Arlington
Manufacturer's Part Number
TVBU507BL
Description
3 Gang TV Box Black
Recessed Plastic TV Box. For New or Existing Construction. Comes With Low Voltage Divider. Color Black. 3 Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096623 / 00018997096623
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TVBU507BL - Large Image
 
TVBU507BL - Small Image
 
TVBU507BL - Video
Attachments
 
 
TVBU507BL - Specification Sheet
Other Links
 
 
TVBU507BL - Other
 
TVBU507BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(6.818) x W(7.930) x H(3.875)
Descriptions
extra long description
ARL TVBU507BL 3 GANG BLACK TV BOX
Product Type
3 Gang Black TV Box
Description
3 GANG TV BOX BLACK
Long Description
Recessed Plastic TV BOX. For new or existing construction. Comes with low voltage divider. Color Black. 3 Gang.
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TVBU507BL
GTIN
00018997096623
UPC
018997096623
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Floor Box
Packaging
Weight per each
0.84
Carton
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat