0TBA5QD - 28149 Opto Touch Operator

Banner

  • $158.00 (Each)
  • $158.00 (Each)
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
0TBA5QD
Manufacturer
Banner
Manufacturer's Part Number
OTBA5QD
Description
28149 Opto Touch Operator
Touch Button, 120 V Ac, 59.9 MM Overall Length, 43.2 MM Overall Width, 48 MM Overall Height, 0.49 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488281496 / 00662488281496
Weight per unit
0.488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.00 (Each)
Resources
Specifications Sheets
 
 
0TBA5QD - Specification Sheet
Images
 
 
0TBA5QD - Large Image
 
0TBA5QD - Large Image
Attachments
 
 
0TBA5QD - Specification Sheet
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
120 V ac
Dimensions and Weight
Overall Length
59.9 mm
Descriptions
Product Type
Touch Button
Description
28149 OPTO TOUCH OPERATOR
Long Description
Touch Button, 120 V ac, 59.9 mm Overall Length, 43.2 mm Overall Width, 48 mm Overall Height, 0.49 lb
Features
OTB Series:Momentary Action Touch Button W/Black F.C, Input:120v Ac;Upper Housing:Polysulfone, Output:E/M Relay (SPDT), Quick-Disconnect Connector.
Short Description
Optical Touch Buttons
Special Features
Non-Illuminated
Additional Information
Overall Width
43.2 mm
Overall Height
48 mm
Standards Met
CSA Certified;cULus Listed;CE
Manufacturer Information
Manufacturers Part Number
OTBA5QD
Brand
Banner
GTIN
00662488281496
UPC
662488281496
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.49 lb
Weight per each
0.488
Carton
1
Uses, Certifications, and Standards
Application
Two-Hand Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat