1086RTSCNK - Encl 10X8X6 N3R PNTD SC No Ko

Eaton

  • $62.54 (Each)
  • $62.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1086RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
1086 RTSC NK
Description
Encl 10X8X6 N3R PNTD SC No Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 6" Length, 8" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051810622 / 00782051810622
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.54 (Each)
Resources
Images
 
 
1086RTSCNK - Small Image
 
1086RTSCNK - Large Image
Attachments
 
 
1086RTSCNK - Specification Sheet
Other Links
 
 
1086RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Product Type
N3R SC Enc W/O Ko 10X8X6
extra long description
B-LINE 1086 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 10X8X6 N3R PNTD SC NO KO
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 6" length, 8" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1086 RTSC NK
GTIN
00782051810622
UPC
782051810622
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat