121064QT - Type 4 Jic Cont Hinge Cov

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121064QT
Manufacturer
Eaton
Manufacturer's Part Number
12106-4QT
Description
Type 4 Jic Cont Hinge Cov
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 10" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881813 / 00782051881813
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
121064QT - Small Image
 
121064QT - Large Image
Attachments
 
 
121064QT - Specification Sheet
Other Links
 
 
121064QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
TYPE 4 JIC CONT HINGE COV
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 12X10X6
extra long description
B-LINE 12106-4QT TYPE 4 JIC CONT HI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 12" height, 6" length, 10" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Mounting Type
Wall
dimensions
6.0000 IN X 10.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12106-4QT
GTIN
00782051881813
UPC
782051881813
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
10.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facili
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat