1212120HSNK - Wway 12C12C120 N1 HC, NK

Eaton

  • $653.14 (Each)
  • $653.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212120HSNK
Manufacturer
Eaton
Manufacturer's Part Number
1212120 HSNK
Description
Wway 12C12C120 N1 HC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 120" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479393 / 00782051479393
Weight per unit
112.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$653.14 (Each)
Resources
Images
 
 
1212120HSNK - Large Image
Attachments
 
 
1212120HSNK - Specification Sheet
Other Links
 
 
1212120HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
120.00 In
Descriptions
Description
WWAY 12C12C120 N1 HC,NK
Long Description
Eaton B-Line series wiring trough, 12" height, 120" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 12X12X120
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 1212120 HSNK HINGE SCREW CVR
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212120 HSNK
Brand
Eaton
GTIN
00782051479393
UPC
782051479393
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
112.147
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat