121260HSNK - Wway 12X12X60 N1 Lay-In Wway No Ko

Eaton

  • $383.20 (Each)
  • $383.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
121260HSNK
Manufacturer
Eaton
Manufacturer's Part Number
121260 HSNK
Description
Wway 12X12X60 N1 Lay-In Wway No Ko
Eaton B-Line Series Wireway, 12" Height, 60" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479379 / 00782051479379
Weight per unit
51.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.20 (Each)
Resources
Images
 
 
121260HSNK - Large Image
Attachments
 
 
121260HSNK - Specification Sheet
Other Links
 
 
121260HSNK - Other
Features
Material
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
60.00 In
Descriptions
Description
WWAY 12X12X60 N1 LAY-IN WWAY NO KO
Product Type
Hinge Screw CVR Wireway, No Knockouts, 12X12X60
extra long description
B-LINE 121260 HSNK HINGE SCREW CVR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 60" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
121260 HSNK
GTIN
00782051479379
UPC
782051479379
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
51.58
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - F
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 121260HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 121260HSNK, though they may not be 100% alike.

HINGE SCREW CVR WIREWAY, 12X12X60
  • MFR Part #: 121260 HS
  • GTIN: 00782051478334
  • Manufacturer: Eaton
There were no add-on items found for 121260HSNK.

* All prices subject to change.