121264XSCHC - Encl 12X12X6 N4X 304STL CH

Eaton

  • $1028.36 (Each)
  • $1,028.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121264XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
12126-4XSCHC
Description
Encl 12X12X6 N4X 304STL CH
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 12" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051702583 / 00782051702583
Weight per unit
11.596 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,028.36 (Each)
Resources
Attachments
 
 
121264XSCHC - Specification Sheet
Images
 
 
121264XSCHC - Large Image
Other Links
 
 
121264XSCHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
14
Depth
6
Descriptions
Description
ENCL 12X12X6 N4X 304STL CH
extra long description
B-LINE 12126-4XSCHC TYPE 4X SSL JIC
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 12X12X6
Long Description
Eaton B-Line series JIC panel enclosure, 12" height, 6" length, 12" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126-4XSCHC
GTIN
00782051702583
UPC
782051702583
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
11.596
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutiona
standard
NEMA,CSA C22.2.,UL 50
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat