12126HC - Encl 12X12X6 N1 SM HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126HC
Manufacturer
Eaton
Manufacturer's Part Number
12126 HC
Description
Encl 12X12X6 N1 SM HC
Type 1 Screw Cover Enclosure, Steel, Hinge Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051323054 / 00782051323054
Weight per unit
10.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12126HC - Small Image
 
12126HC - Large Image
 
12126HC - Large Image
Specifications Sheets
 
 
12126HC - Specification Sheet
Attachments
 
 
12126HC - Specification Sheet
Other Links
 
 
12126HC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Long Description
Type 1 Screw Cover Enclosure, Steel, Hinge Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts
Description
ENCL 12X12X6 N1 SM HC
extra long description
B-LINE 12126 HC HC ENC W/ KO 12X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Acrylic Electrocoat
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Cable Entry
Knockouts
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 HC
GTIN
00782051323054
UPC
782051323054
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
10.11
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat