121272GNK - Wway 12X12X72 N1 SC Pgal WW

Eaton

  • $387.16 (Each)
  • $387.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121272GNK
Manufacturer
Eaton
Manufacturer's Part Number
121272 G NK
Description
Wway 12X12X72 N1 SC Pgal WW
Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051336559 / 00782051336559
Weight per unit
60.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.16 (Each)
Resources
Images
 
 
121272GNK - Small Image
 
121272GNK - Large Image
Attachments
 
 
121272GNK - Specification Sheet
Other Links
 
 
121272GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Length
72.00 In
Descriptions
Description
WWAY 12X12X72 N1 SC PGAL WW
Long Description
Eaton B-Line series wireway, 12" height, 72" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
7200 SC Straight Section W/O Ko
extra long description
B-LINE 121272 G NK 7200 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121272 G NK
Brand
Eaton
GTIN
00782051336559
UPC
782051336559
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
60.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation an
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat