12128SC - Encl NMA1 SCR CVR Encl

Eaton

  • $62.72 (Each)
  • $62.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12128SC
Manufacturer
Eaton
Manufacturer's Part Number
12128 SC
Description
Encl NMA1 SCR CVR Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051226003 / 00782051226003
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Resources
Images
 
 
12128SC - Large Image
 
12128SC - Large Image
Attachments
 
 
12128SC - Specification Sheet
Other Links
 
 
12128SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Voltage Rating
125/277 Volt AC
Current Rating
20 Amp at 125 Volt AC, 10 Amp at 277 Volt AC
Terminal Type
6-Screw
Operation Type
MAINTAINED ON/MAINTAINED OFF/MAINTAINED ON
Material, Color, and Finish
Color
ANSI 61 GRAY
Body Material
HD Non-Metallic
Toggle Material
Nickel Plated Zinc
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 8.00 In Depth X 12.00 In Height
1.299 Inch Length x 0.748 Inch Width x 0.812 Inch Height
Descriptions
Description
ENCL NMA1 SCR CVR ENCL
MOR 70110 TGL H DUTY DPDT ON/OFF/ON
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts, 13 lb
Short Description
Type 1 Screw On Enclosure, 12 x 8 x 12 in, Painted, 15 KO
extra long description
B-LINE 12128 SC SC ENC W/ KO 12X12X
HEAVY DUTY BAT HANDLE TYPE; 1.299 INCH LENGTH X 0.748 INCH WIDTH X 0.812 INCH HEIGHT SIZE; 0.65 INCH TOGGLE LENGTH; DPDT CONTACT CONFIGURATION; MAINTAINED ON/MAINTAINED OFF/MAINTAINED ON OPERATION TYPE; UL (CANADA AND US), CSA APPROVAL; 125/277 VOLT AC VOLTAGE RATING; 20 AMP AT 125 VOLT AC, 10 AMP AT 277 VOLT AC CURRENT RATING; HD NON-METALLIC BODY MATERIAL; 6-SCREW TERMINAL TYPE; NICKEL PLATED ZINC TOGGLE MATERIAL; POWER RATING 1-1/2 HP AT 125/250 VOLT AC; RESISTANT 100 MEGA OHM AT 500 VOLT DC (INSULATION
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Commodity Description
GENERAL PURPOSE SWITCHES
Additional Information
Power Rating 1-1/2 HP at 125/250 Volt AC; Resistant 100 Mega Ohm at 500 Volt DC (Insulation), 50 Mega Ohm (Contact); Dielectric Strength 1500 Volt AC; Mounting Hole Size 0.47 Inch Diameter; Temperature Rating 32 to 185 Deg F
Additional Information
Overall Width
8 in;203 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
dimensions
8.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Toggle Length
0.65 Inch
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
70110
GTIN
00782051226003
UPC
782051226003
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Residential plates
Type
Type 1 junction boxes
HEAVY DUTY BAT HANDLE
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,NEMA,CSA C22.2.
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat