1212HSE - Wway 12X12 N1 End PLT, 3"Ko

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212HSE
Manufacturer
Eaton
Manufacturer's Part Number
1212 HSE
Description
Wway 12X12 N1 End PLT, 3"Ko
Eaton B-Line Series Wireway End, 1.50 Inch Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479560 / 00782051479560
Weight per unit
3.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1212HSE - Specification Sheet
Images
 
 
1212HSE - Large Image
Other Links
 
 
1212HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Width
12.00 In
Height
12.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, End 12X12
extra long description
B-LINE 1212 HSE HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 12" X 12"
Description
WWAY 12X12 N1 END PLT,3"KO
Additional Information
dimensions
12.0000 IN X 11.9000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1212 HSE
GTIN
00782051479560
UPC
782051479560
Taxonomies, Classifications, and Categories
Type
Wireway end
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.103
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - Ot
standard
UL Listed,CSA C22.2.,NEMA
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat