1212P - Encl 12X12 N12 Pwdcoatd SS Back Panel

Eaton

  • $24.00 (Each)
  • $24.00 (Each)

  • $240.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212P
Manufacturer
Eaton
Manufacturer's Part Number
1212P
Description
Encl 12X12 N12 Pwdcoatd SS Back Panel
Eaton B-Line Series Adapters and Kits, Nema 12, White Powder Coated, Protects Against Dust, Dirt and Liquids, Stainless Steel, Nema Panel Adapters, Premier Series Accessories, Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092585 / 00782051092585
Weight per unit
1.983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.00 (Each)
Standard Packaging
$240.00 (Per 10)
Resources
Images
 
 
1212P - Small Image
 
1212P - Large Image
Attachments
 
 
1212P - Specification Sheet
Other Links
 
 
1212P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
10.00 In Width X 10.00 In Height
Descriptions
Product Type
Premier Series PNL 12X12
extra long description
B-LINE 1212P PREMIER SERIES PNL 12X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series adapters and kits, NEMA 12, White powder coated, Protects against dust, dirt and liquids, Stainless steel, NEMA panel adapters, Premier series accessories, Panel
Description
ENCL 12X12 N12 PWDCOATD SS BACK PANEL
Additional Information
dimensions
10.0000 IN X 0.0670 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
1212P
Brand
Eaton
GTIN
00782051092585
UPC
782051092585
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
1.983
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mf
standard
UL Listed,NEMA,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat