161284XS - Encl 16X12X8 N4X 1DR CH

Eaton

  • $1604.06 (Each)
  • $1,604.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
161284XS
Manufacturer
Eaton
Manufacturer's Part Number
16128-4XS
Description
Encl 16X12X8 N4X 1DR CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051406863 / 00782051406863
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,604.06 (Each)
Resources
Images
 
 
161284XS - Small Image
 
161284XS - Large Image
Attachments
 
 
161284XS - Specification Sheet
Other Links
 
 
161284XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 8.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X12X8 N4X 1DR CH
Product Type
Type 4X SSL SGL-Door Enc, 16X12X8
extra long description
B-LINE 16128-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 16" height, 8" length, 16" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
16128-4XS
Brand
Eaton
GTIN
00782051406863
UPC
782051406863
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Mounting
EXTERNAL FEET, WALL
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat