16164SCNK - Encl 16X16X4 N1 PNTD SC

Eaton

  • $69.06 (Each)
  • $69.06 (Each)
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
16164SCNK
Manufacturer
Eaton
Manufacturer's Part Number
16164 SC NK
Description
Encl 16X16X4 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 4" Length, 16" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338201 / 00782051338201
Weight per unit
13.0289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.06 (Each)
Resources
Attachments
 
 
16164SCNK - Specification Sheet
Other Links
 
 
16164SCNK - Other
Images
 
 
16164SCNK - Small Image
 
16164SCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 4.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X4 N1 PNTD SC
extra long description
B-LINE 16164 SC NK SC ENC W/O KO 16
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
SC Enc W/O Ko 16X16X4
Long Description
Eaton B-Line series Type 1 junction boxes, 16" height, 4" length, 16" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
4.0000 IN X 16.0000 IN X 16.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
16164 SC NK
Brand
Eaton
GTIN
00782051338201
UPC
782051338201
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
13.0289
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerAvia
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 16164SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 16164SCNK, though they may not be 100% alike.

Unt 16164SCNK N1 Screw Cover Pull B
  • Our Part #: 16164SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16164SCNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.76) ·
16164SCNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 16164SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16164SBG Austin Electrical Enclosures 00707353074886
16164 SC NK Eaton B-Line 00782051338201
16164SCP E-Box 00806101035848
16164-SC1-NK Milbank 00784572102842
RC-16164-SC1-NK Rittal 00639889820166
16164SC Unity Manufacturing n/a
16164SCNK Unity Manufacturing 00761515229408
SC161604NK Wiegmann 00786725875467
16164NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat