16166SC - Encl 16X16X6 N1 PNTD SC

Eaton

  • $69.47 (Each)
  • $69.47 (Each)
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
16166SC
Manufacturer
Eaton
Manufacturer's Part Number
16166 SC
Description
Encl 16X16X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 16 In Overall Length, 16 In Overall Height, 25 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051229509 / 00782051229509
Weight per unit
15.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.47 (Each)
Resources
Images
 
 
16166SC - Large Image
 
16166SC - Large Image
Attachments
 
 
16166SC - Specification Sheet
Other Links
 
 
16166SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
16 in;406 mm
Size
16.00 In Width X 6.00 In Depth X 16.00 In Height
Descriptions
Description
ENCL 16X16X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 16 in Overall Length, 16 in Overall Height, 25 Knockouts
Short Description
Type 1 Screw On Enclosure, 16 x 6 x 16 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 16166 SC SC ENC W/ KO 16X16X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
16 in;406 mm
Knockouts
Yes
Number of Knockouts
25
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
dimensions
6.0000 IN X 16.0000 IN X 16.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16166 SC
GTIN
00782051229509
UPC
782051229509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
15.172
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 16166SC.
Jump To:

Similar Items

Similar items are close alternatives to 16166SC, though they may not be 100% alike.

Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
  • Our Part #: ASE16X16X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE16X16X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.53) ·
ASE16X16X6 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.53

Each

QTY:
Each
Add
GLV SC ENC W/ KO 16X16X6
  • MFR Part #: 16166 SCGV
  • GTIN: 00782051001952
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 16166SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16166SC Eaton B-Line 00782051229509
CSKO16166 Hammond Manufacturing 00623980360812
16166-SC1 Milbank 00784572102859
ASE16X16X6 nVent-Thermal Management 00783510864507
16166E Wire Guard n/a

* All prices subject to change.

Begin Live Chat