18188RTSC - Encl Galv SCR Encl

Eaton

  • $198.86 (Each)
  • $198.86 (Each)
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
18188RTSC
Manufacturer
Eaton
Manufacturer's Part Number
18188 RTSC
Description
Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051346800 / 00782051346800
Weight per unit
20.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.86 (Each)
Resources
Attachments
 
 
18188RTSC - Specification Sheet
Images
 
 
18188RTSC - Large Image
 
18188RTSC - Large Image
Other Links
 
 
18188RTSC - Other
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
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL GALV SCR ENCL
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA
Short Description
Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 18188 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
8 in
Overall Height
18 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18188 RTSC
GTIN
00782051346800
UPC
782051346800
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
20 lb/EA
Weight per each
20.51
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
nema rating
3R
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18188RTSC.
Jump To:

Similar Items

Similar items are close alternatives to 18188RTSC, though they may not be 100% alike.

Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall W...
  • Our Part #: A18R188
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A18R188
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($199.31) ·
A18R188 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$199.31

Each

QTY:
Each
Add
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nem...
  • Our Part #: 18188SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18188 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.40) ·
18188SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 18188RTSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
18188RTSC Eaton B-Line 00782051346800
18188RBPKO E-Box 00806101028758
C3R18188SC Hammond Manufacturing 00623980361642
18188-SC3R Milbank 00784572103214
A18R188 nVent-Thermal Management 00783510385705
18188RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat