2016104XS - Encl 20X16X10 N4X 1DR CH

Eaton

  • $1502.10 (Each)
  • $1,502.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2016104XS
Manufacturer
Eaton
Manufacturer's Part Number
201610-4XS
Description
Encl 20X16X10 N4X 1DR CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 10" Length, 16" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051407105 / 00782051407105
Weight per unit
35.477 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,502.10 (Each)
Resources
Images
 
 
2016104XS - Large Image
Other Links
 
 
2016104XS - Other
Attachments
 
 
2016104XS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 10.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL 20X16X10 N4X 1DR CH
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 10" length, 16" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
extra long description
B-LINE 201610-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Product Type
Type 4X SSL SGL-Door Enc, 20X16X10
Additional Information
dimensions
10.0000 IN X 16.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
201610-4XS
Brand
Eaton
GTIN
00782051407105
UPC
782051407105
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
35.477
Carton
1
Uses, Certifications, and Standards
nema rating
4X
standard
CSA C22.2.,UL 50,NEMA
Mounting
EXTERNAL FEET, WALL
Application
Other IT and Datacom - IT and Datacomm - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat