2016812 - 20X16X8 N12 Encl

Eaton

  • $697.64 (Each)
  • $697.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2016812
Manufacturer
Eaton
Manufacturer's Part Number
20168-12
Description
20X16X8 N12 Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 8" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801101 / 00782051801101
Weight per unit
23.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$697.64 (Each)
Resources
Images
 
 
2016812 - Small Image
 
2016812 - Large Image
Attachments
 
 
2016812 - Specification Sheet
Other Links
 
 
2016812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
20X16X8 N12 ENCL
Product Type
Type 12 SGL-Door Enc, 20X16X8
extra long description
B-LINE 20168-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Special Features
Plated door clamps
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Additional Information
Mounting Type
Wall
dimensions
8.0000 IN X 16.0000 IN X 20.0000 IN
Manufacturer Information
Manufacturers Part Number
20168-12
Brand
Eaton
GTIN
00782051801101
UPC
782051801101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
23.856
Carton
1
Uses, Certifications, and Standards
standard
UL 508A,NEMA,CSA C22.2.
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structu
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat