2016812 - 20X16X8 N12 Encl

Eaton

  • $697.64 (Each)
  • $697.64 (Each)
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
2016812
Manufacturer
Eaton
Manufacturer's Part Number
20168-12
Description
20X16X8 N12 Encl
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 8" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801101 / 00782051801101
Weight per unit
23.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$697.64 (Each)
Resources
Images
 
 
2016812 - Large Image
Other Links
 
 
2016812 - Other
Attachments
 
 
2016812 - Specification Sheet
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
20X16X8 N12 ENCL
Product Type
Type 12 SGL-Door Enc, 20X16X8
extra long description
B-LINE 20168-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
Mounting Type
Wall
dimensions
8.0000 IN X 16.0000 IN X 20.0000 IN
Manufacturer Information
Manufacturers Part Number
20168-12
Brand
Eaton
GTIN
00782051801101
UPC
782051801101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
23.856
Carton
1
Uses, Certifications, and Standards
standard
UL 508A,NEMA,CSA C22.2.
nema rating
12
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structu
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2016812.
Jump To:

Similar Items

Similar items are close alternatives to 2016812, though they may not be 100% alike.

Continuous Hinge Enclosure With Clamps LP Type 12, 20X16X8, Gray, Mild Steel
  • Our Part #: A201608LP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A201608LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($728.00) ·
A201608LP - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$728.00

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to 2016812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20168N Austin Electrical Enclosures 00707353006276
20168-12 Eaton B-Line 00782051801101
20168N12 E-Box 00806101017103
1418C8 Hammond Manufacturing 00623980364605
M12S-162008 Milbank 00784572115446
M12S-201608 Milbank 00784572115484
A201608LP nVent-Thermal Management 00783510281601
N12201608 Wiegmann 00786725343058

* All prices subject to change.

Begin Live Chat