201684 - Encl 20X16X6 N4 PNTD CH

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
201684
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
20168-4
Description
Encl 20X16X6 N4 PNTD CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051811001 / 00782051811001
Weight per unit
24.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
201684 - Large Image
Other Links
 
 
201684 - Other
Attachments
 
 
201684 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
16.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 16" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Product Type
Type 4 SGL-Door Enc, 20X16X8
extra long description
B-LINE 20168-4 TYPE 4 SGL-DOOR ENC,
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 20X16X6 N4 PNTD CH
Additional Information
dimensions
6.0000 IN X 16.0000 IN X 20.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
20168-4
GTIN
00782051811001
UPC
782051811001
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
24.2
Carton
1
Uses, Certifications, and Standards
nema rating
4
standard
CSA C22.2.,UL 50,NEMA
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCo
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat